LEAK DETECTOR PLUS 515 g

890.27 - UNSPSC 41111809
089027 083 1
LEAK DETECTOR PLUS 515 g LEAK DETECTOR PLUS 515 g
LEAK DETECTOR PLUS 515 g
New

Delivery

No stock for delivery. -

Finds leaks in compressed air and gas systems

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 418 g
Application Temperature -15 °C to +50 °C
EAN 4099618680588

Features

Non-flammable - also possible to detect leaks in flammable gase systems. Compatible with oxygen.
Easy and time saving way of finding leaks while the system is still working
Suspect areas should be covered with a thin layer of Leak Detector
Leaks will be indicated by the formation of foam
Temperature application range (-15 °C to +50 °C). Can be used in cold ambient temperatures and suitable for cryogenic gases.
pH neutral and non-corrosive.

Applications

Suitable for all technical and medical gases in compressed-air equipment, compressed-gas equipment, air-conditioning units, compressors, welding devices, air brake systems, tyres, hoses and transport tanks. For pressurised gases such as nitrogen, propane, butane, natural gas, acetylene, carbon dioxide, argon, air etc.

Instructions

Spray pressure parts from a distance of approx. 40 cm. Any leak is shown by foam bubbles forming. If micro-leaks are suspected, observe the sprayed area for a while. Then rinse the parts with water.

Customers Also Viewed

Is Often Bought With

You Might Also Like